Page 1 of 3

Next

Compare
MXT100 10

COMPARE

MXT100 10

Description
MXT100 10 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

MARTIN SPROCKET & GR

Part # MXT100 10

BDI # 17800426

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.938
Length Thru Bore - Millimeter: 157.175
Length Thru Bore - Inch: 6.188
Outside Diameter - Millimeter: 455.625

Bore - Millimeter: 254
Bore - Inch: 10
Other Features: Cast/Ductile Material
Bushing Series: XT100

Price Inventory : Available to order
Loading Price
QTY
160B70 290MM MTO

COMPARE

160B70 290MM MTO

Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD

MARTIN SPROCKET & GR

Part # 160B70 290MM MTO

BDI # 24947204

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.578

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 45.734
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B46 10-1/2 SPLIT

COMPARE

D100B46 10-1/2 SPLIT

Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D100B46 10-1/2 SPLIT

BDI # 21552196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.318
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.024
Other Features: Split Type
Pitch Diameter - Millimeter: 465.277
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
MXT-STL10010

COMPARE

MXT-STL10010

Description
MXT-STL10010 MXT SHAFT BUSHING ; POR MXT TYPE STEEL

MARTIN SPROCKET & GR

Part # MXT-STL10010

BDI # 17800353

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.938
Length Thru Bore - Millimeter: 157.175
Length Thru Bore - Inch: 6.188
Outside Diameter - Millimeter: 455.625

Bore - Millimeter: 254
Bore - Inch: 10
Other Features: Steel Material
Bushing Series: XT100

Price Inventory : Available to order
Loading Price
QTY
120A70 12IN

COMPARE

120A70 12IN

Description
120A70 12IN BORE MTO SPROCKET

MARTIN SPROCKET & GR

Part # 120A70 12IN

BDI # 21600039

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.434

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.301
Pitch Diameter - Millimeter: 849.224
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY