SNP 3056 X 260 MM
Description
SNP 3056 X 260 MM BRG ADAPTER SLEEVE
Part # SNP-3056 X 260 MM
BDI # 1373361
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
156.997
Length Thru Bore - Inch:
6.181
Bore - Millimeter:
260
Bore - Inch:
10.236
SLD 2600 MM 260X325
Description
SLD 2600 MM 260X325 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-260X325
BDI # 598893
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
0
Other Features:
Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
0
SLD 1500 MM 260X325
Description
SLD 1500 MM 260X325 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-260X325
BDI # 599005
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
56.007
Other Features:
34 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
2.205
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
260
Length - Millimeter:
0
Other Features:
External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
0
FX 7E HUB RGD 10-1/4 2-1/2X7/8KW
Description
FX 7E HUB RGD 10-1/4 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 10-1/4 2-1/2X7/8KW
BDI # 23204008
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs