SNW-18 X 3 3/16
Description
SNW-18 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
Part # SNW-18 X 3 3/16
BDI # 1373534
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
QF100X2-15/16
Description
QF100X2-15/16 COUPLING HUB ; STANDARD STEEL HUB
Part # QF100X2-15/16
BDI # 754891
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
SNW-118 X 3 1/8
Description
SNW-118 X 3 1/8 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-118 X 3 1/8
BDI # 1373472
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
89.992
Length Thru Bore - Inch:
3.543
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.318
Length Thru Bore - Inch:
2.296
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Tapered Threaded Sleeve | Pull Type