Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.125
Length Thru Bore - Inch:
3.312
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
E 2 13/16
Description
E 2 13/16 QD BUSHING ; 2-13/16" BORE 3.834" OD 2-5/8" LTB
Part # E 2 13/16
BDI # 608201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Keyway on ID
Global Part Number GPN:
464394
Bushing Series:
E
PL 2-15/16 AS
Description
PL 2-15/16 AS KEYLESS LOCKING DEVICE ; 2-15/16" ID 4.528" HUB CNTR ID 1.102" LN
Part # PL2R
BDI # 20076306
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
74.625
Length - Millimeter:
28
Other Features:
11 Locking Screws
Length - Inch:
1.102
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
59
Length Thru Bore - Inch:
2.323
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Length Thru Bore - Inch:
3.23
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing