Page 1 of 52

Next

Compare
SNW-120 X 3 3/8

COMPARE

SNW-120 X 3 3/8

Description
SNW-120 X 3 3/8 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-120 X 3 3/8

BDI # 1373476

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 100.609
Length Thru Bore - Inch: 3.961
Bore - Millimeter: 85.725

Bore - Inch: 3.375

Price Inventory : Available to order
Loading Price
QTY
SNW-120 X 3 5/16

COMPARE

SNW-120 X 3 5/16

Description
SNW-120 X 3 5/16 SLEEVE ASSY

TIMKEN

Part # SNW-120 X 3 5/16

BDI # 1373477

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 100.609
Length Thru Bore - Inch: 3.961
Bore - Millimeter: 84.15

Bore - Inch: 3.313

Price Inventory : Available to order
Loading Price
QTY
SNW-20 X 3 3/8

COMPARE

SNW-20 X 3 3/8

Description
SNW-20 X 3 3/8 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-20 X 3 3/8

BDI # 1373536

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.619
Length Thru Bore - Inch: 2.859
Bore - Millimeter: 85.725

Bore - Inch: 3.375

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 3-3/8 7/8X7/16KW

COMPARE

FX 3.5E HUB RGD 3-3/8 7/8X7/16KW

Description
FX 3.5E HUB RGD 3-3/8 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-3.5E-HUB-RGD-3-3/8-7/8X7/16KW

BDI # 23198592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 85X96

COMPARE

SLD 350 MM 85X96

Description
SLD-350-MM-85X96 ; POR

TIMKEN LOVEJOY

Part # SLD-350-MM-85X96

BDI # 599465

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.78

Outside Diameter - Millimeter: 96
Bore - Millimeter: 85
Length - Millimeter: 17
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.669

Price Inventory : Available to order
Loading Price
QTY