FCX 4.5 HUB 3-5/8 7/8X7/16KW
Description
FCX 4.5 3-5/8 7/8X7/16KW COUPLING HUB
Part # FCX-4.5-HUB-3-5/8-7/8X7/16KW
BDI # 23189700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 3E HUB RGD 95MM P7 22X5.4MMKW
Description
FX 3E HUB RGD 95MM P7 22X5.4MMKW ; FLANGE STYLE
Part # FX-3E-HUB-RGD-95MMP7-25X5.4MMKW
BDI # 23197794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
SX228-6 3-3/4 7/8X7/16 KW
Description
SX228-6 3-3/4 7/8X7/16 KW HUB ; FOR SX 228-6 DISC CPLG
Part # SX228-6-HUB-3-3/4-7/8X7/16KW
BDI # 598632
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
C2955 3-5/8 7/8X7/16 KW
Description
C2955 3-5/8 7/8X7/16 KW COUPLING HUB
Part # C2955-HUB-3-5/8-7/8X7/16KW
BDI # 595807
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling