SNW-122 X 3 13/16
Description
SNW-122 X 3 13/16 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-122 X 3 13/16
BDI # 1373479
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
110.185
Length Thru Bore - Inch:
4.338
Bore - Millimeter:
96.85
Bore - Inch:
3.813
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
110.185
Length Thru Bore - Inch:
4.338
Bore - Millimeter:
98.425
Bore - Inch:
3.875
SNW-22 X 3 13/16
Description
SNW-22 X 3 13/16 BRG ADAPTER SLEEVE
Part # SNW-22 X 3 13/16
BDI # 1373539
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.178
Length Thru Bore - Inch:
3.196
Bore - Millimeter:
96.85
Bore - Inch:
3.813
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.178
Length Thru Bore - Inch:
3.196
Bore - Millimeter:
98.425
Bore - Inch:
3.875
C2955 3-7/8 1X1/2 KW
Description
C2955 3-7/8 1X1/2 KW COUPLING HUB
Part # C2955-HUB-3-7/8-1"X1/2KW
BDI # 595701
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling