HA3126
Description
HA3126 ADAPTER SLEEVE ; 4.4375" BORE 92MM OAL M130X2 THREAD SIZE
Part # HA3126
BDI # 17759131
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
92
Length Thru Bore - Inch:
3.622
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
F 3 15/16
Description
F 3 15/16 QD BUSHING ; 3-15/16" BORE 4-7/16" OD 3-5/8" LTB
Part # F 3 15/16
BDI # 608776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID
Global Part Number GPN:
464501
Bushing Series:
F
HA3128
Description
HA3128 ADAPTER SLEEVE ; 4.9375" BORE 97MM OAL M140X2 THREAD SIZE
Part # HA3128
BDI # 17759132
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
97
Length Thru Bore - Inch:
3.819
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
H322
Description
H322 ADAPTER SLEEVE ; 100MM SHAFT DIA 145MM OD M110X2 THREAD
Part # H322
BDI # 17759500
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Lock Washer | Tapered Threaded Sleeve