Page 1 of 3

Next

Compare
12022 4 15/16

COMPARE

12022 4 15/16

Description
12022 4 15/16 CHAIN COUPLING HUB ; 120 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 4 15/16

BDI # 615223

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

COMPARE

50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

Description
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

BDI # 21916653

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12022 5

COMPARE

12022 5

Description
12022 5 CHAIN CPLNG HUB ; 5" BORE DIA 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 5

BDI # 21768787

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
F100C84 X 4-15/16 KW 2SS

COMPARE

F100C84 X 4-15/16 KW 2SS

Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH

MARTIN SPROCKET & GR

Part # F100C84 X 4-15/16 KW 2SS

BDI # 22966871

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 33.43
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 34.158
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 849.13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D240B19H X 5IN KW 2SS

COMPARE

D240B19H X 5IN KW 2SS

Description
D240B19H X 5IN KW 2SS SPROCKET ; 5"BORE 19HT CHAIN #240

MARTIN SPROCKET & GR

Part # D240B19H X 5IN KW 2SS

BDI # 25163326

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 18.227
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.78
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 462.966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY