Page 1 of 45

Next

Compare
SNW-132 X 5 1/2

COMPARE

SNW-132 X 5 1/2

Description
SNW-132 X 5 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-132 X 5 1/2

BDI # 1373504

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 150.368
Length Thru Bore - Inch: 5.92
Bore - Millimeter: 139.7

Bore - Inch: 5.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-3032 X 5 1/2

COMPARE

SNW-3032 X 5 1/2

Description
SNW-3032 X 5 1/2 LOCKNUT ASSY

TIMKEN

Part # SNW-3032 X 5 1/2

BDI # 1373573

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 94.005
Length Thru Bore - Inch: 3.701
Bore - Millimeter: 139.7

Bore - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
SNW-32 X 5 1/2

COMPARE

SNW-32 X 5 1/2

Description
SNW-32 X 5 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-32 X 5 1/2

BDI # 1373609

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.281
Length Thru Bore - Inch: 4.578
Bore - Millimeter: 139.7

Bore - Inch: 5.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
FMM5.5 HUB 5.512 MOD SLD

COMPARE

FMM5.5 HUB 5.512 MOD SLD

Description
FMM5.5 HUB 5.512 MOD SLD CPLG HUB

TIMKEN LOVEJOY

Part # FMM-5.5-HUB-5.512-MOD FOR SLD

BDI # 23777330

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 5-1/2 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5-1/2 1-1/4X5/8KW

Description
FCX 4 HUB 5-1/2 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5-1/2-1-1/4X5/8KW

BDI # 23189466

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY