Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
158.75
Bore - Inch:
6.25
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465655
Bushing Series:
W1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
155.575
Bore - Inch:
6.125
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465656
Bushing Series:
W1
W1 6 3/16
Description
W1 6 3/16 TAPERED BUSHING ; 6 3/16" BORE MST SERIES
Part # W1 6 3/16
BDI # 612820
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
157.175
Bore - Inch:
6.188
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465658
Bushing Series:
W1
100HCBM 6-3/16IN RAPTOR
Description
100HCBM 6-3/16IN RAPTOR COUPLING HUB
Part # 016585
BDI # 22276047
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs