Page 1 of 32

Next

Compare
F 5 6-1/4 1-1/2X3/4 KW

COMPARE

F 5 6-1/4 1-1/2X3/4 KW

Description
F 5 6-1/4 1-1/2X3/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-5-HUB-6-1/4-1-1/2X3/4KW

BDI # 598438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 434700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 155

COMPARE

SLD 900 MM 155

Description
SLD 900 MM 155 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-155

BDI # 598956

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.433

Outside Diameter - Millimeter: 265
Bore - Millimeter: 155
Length - Millimeter: 62
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.441

Price Inventory : Available to order
Loading Price
QTY
QF1890X6-1/4U

COMPARE

QF1890X6-1/4U

Description
QF1890X6-1/4U COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF1890X6-1/4U

BDI # 20395872

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF3150X6-1/4U

COMPARE

QF3150X6-1/4U

Description
QF3150X6-1/4U COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF3150X6-1/4U

BDI # 21964976

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.091

Length Thru Bore - Millimeter: 157
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
P-6-1/4

COMPARE

P-6-1/4

Description
P-6-1/4 QD BUSHING ; 101754553

TIMKEN

Part # P-6-1/4

BDI # 24312584

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Length Thru Bore - Millimeter: 238.125
Length Thru Bore - Inch: 9.375
Outside Diameter - Millimeter: 209.55

Bore - Millimeter: 158.75
Bore - Inch: 6.25
Other Features: Keyway on ID
Bushing Series: P

Price Inventory : Available to order
Loading Price
QTY