HT160C24F X 6-1/2 KW 2SS
Description
HT160C24F X 6-1/2 KW 2SS SPROCKET ; 160 ANSI 24 TEETH 6-1/2" BORE
Part # HT160C24F X 6-1/2 KW 2SS
BDI # 25200991
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore