Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
179.959
Length Thru Bore - Inch:
7.085
Bore - Millimeter:
180.975
Bore - Inch:
7.125
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
120.396
Length Thru Bore - Inch:
4.74
Bore - Millimeter:
180.975
Bore - Inch:
7.125
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.04
Length Thru Bore - Inch:
5.474
Bore - Millimeter:
180.975
Bore - Inch:
7.125
FCX 5.5 HUB 180MM P7 45X10.4MMKW
Description
FCX 5.5 HUB 180MM P7 45X10.4MMKW
Part # FCX-5.5-HUB-180MMP7-45X10.4MMKW
BDI # 23190338
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
QF3150X180MM
Description
QF3150X180MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF3150X180MM
BDI # 20396066
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling