Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
187.325
Bore - Inch:
7.375
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465668
Bushing Series:
W1
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.823
Outside Diameter - Millimeter:
249.504
Bore - Millimeter:
190.5
Length - Millimeter:
52
Other Features:
28 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
2.047
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.823
Outside Diameter - Millimeter:
249.504
Bore - Millimeter:
190.5
Length - Millimeter:
54.458
Other Features:
Power-Lock
Length - Inch:
2.144
B-LOC B103 7-7/16IN
Description
B-LOC B103 7-7/16IN KEYLESS BUSHING ; NON-RETURNABLE
Part # T302707
BDI # 17283507
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
188.925
Length - Millimeter:
65
Other Features:
15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
2.559
SNW 140X7.3/16
Description
SNW 140X7.3 /16 BRG ADAPTER SLEEVE ; NON-RETURNABLE 7-3/16" BORE 7.095" LTB
Part # SNW 140X7.3/16
BDI # 1266659
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
180.213
Length Thru Bore - Inch:
7.095
Bore - Millimeter:
182.575
Bore - Inch:
7.188
Other Features:
Tapered Threaded Sleeve