Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
149.885
Length Thru Bore - Inch:
5.901
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Other Features:
Tapered Threaded Sleeve | Pull Type
FCX 6 HUB 7-1/2 1-3/4X3/4KW
Description
FCX 6 HUB 7-1/2 1-3/4X3/4KW
Part # FCX-6-HUB-7-1/2-1-3/4X3/4KW
BDI # 23190757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 5.5 HUB 190MM P7 45X10.4MMKW
Description
FCX 5.5 HUB 190MM P7 45X10.4MMKW ; NON-RETURNABLE
Part # FCX-5.5-HUB-190MMP7-45X10.4MMKW
BDI # 23190340
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW
Description
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW ; NON-RETURNABLE
Part # FCX-5.5-HUB-7-1/2-1-3/4X3/4KW
BDI # 23190446
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
187.325
Bore - Inch:
7.375
Other Features:
Keyway on ID
Bushing Series:
W1