SLD 900 MM 195
Description
SLD-900-MM-195 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-900-MM-195
BDI # 598960
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Bore - Millimeter:
195
Length - Millimeter:
86.004
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
3.386
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.75
Length Thru Bore - Millimeter:
183.388
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
381
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
196.85
Bore - Inch:
7.75
Other Features:
Keyway on ID
Bushing Series:
W
FX 5.5S HUB RGD 195MM P7 45X10.4MMKW
Description
FX 5.5S HUB RGD 195MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 5.5S HUB RGD 195MM P7 45X10.4MMKW
BDI # 23203186
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs