Page 1 of 16

Next

Compare
W-8-1/4

COMPARE

W-8-1/4

Description
W-8-1/4 QD BUSHING ; 101755234

TIMKEN

Part # W-8-1/4

BDI # 24313712

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.437
Length Thru Bore - Millimeter: 288.925
Length Thru Bore - Inch: 11.375
Outside Diameter - Millimeter: 265.1

Bore - Millimeter: 209.55
Bore - Inch: 8.25
Other Features: Keyway on ID
Bushing Series: W

Price Inventory : Available to order
Loading Price
QTY
10085-8-1/4

COMPARE

10085-8-1/4

Description
10085-8-1/4 TAPER BUSHING ; 101754220

TIMKEN

Part # 10085-8-1/4

BDI # 24310930

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.75
Length Thru Bore - Millimeter: 215.9
Length Thru Bore - Inch: 8.5
Outside Diameter - Millimeter: 374.65

Bore - Millimeter: 209.55
Bore - Inch: 8.25
Other Features: Keyway on ID
Bushing Series: 10085

Price Inventory : Available to order
Loading Price
QTY
FX 5SM HUB RGD 210MM R7 50X11.4MMKW

COMPARE

FX 5SM HUB RGD 210MM R7 50X11.4MMKW

Description
FX 5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5SM HUB RGD 210MM R7 50X11.4MMKW

BDI # 23202820

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 6 HUB 210MM R7 50X11.4MMKW

COMPARE

FCXMM 6 HUB 210MM R7 50X11.4MMKW

Description
FCXMM 6 HUB 210MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCXMM 6 HUB 210MM R7 50X11.4MMKW

BDI # 23190821

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW

COMPARE

FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW

Description
FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW

BDI # 23203564

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY