SNP 3048X8.7/16
Description
SNP 3048X8.7/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP 3048X8.7/16
BDI # 1266612
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
137.719
Length Thru Bore - Inch:
5.422
Bore - Millimeter:
214.325
Bore - Inch:
8.438
Other Features:
Tapered Threaded Sleeve
SNP-3048 X 8 7/16
Description
SNP-3048 X 8 7/16 BRG ADAPTER SLEEVE
Part # SNP-3048 X 8 7/16
BDI # 1373371
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
137.719
Length Thru Bore - Inch:
5.422
Bore - Millimeter:
214.325
Bore - Inch:
8.438
SNP-3048 X 8 1/2
Description
SNP-3048 X 8 1/2 BRG ADAPTER SLEEVE
Part # SNP-3048 X 8 1/2
BDI # 1373369
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
137.719
Length Thru Bore - Inch:
5.422
Bore - Millimeter:
215.9
Bore - Inch:
8.5
Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Length Thru Bore - Inch:
1.181
Bore - Millimeter:
220
Bore - Inch:
8.661
140HCB 8-11/16IN RAPTOR
Description
140HCB 8-11/16IN RAPTOR COUPLING HUB
Part # 015197
BDI # 22276575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs