FCX 7 HUB 8-3/4 2X3/4KW
Description
FCX 7 HUB 8-3/4 2X3/4KW
Part # FCX-7-HUB-8-3/4-2"X3/4KW
BDI # 23191124
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
QF10260X8-3/4U
Description
QF10260X8-3/4U COUPLING HUB ; NON-RETURNABLE
Part # QF10260X8-3/4U
BDI # 23206647
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.75
Length Thru Bore - Millimeter:
183.388
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
381
Coupling Type:
Jaw Coupling
FX 5SM HUB RGD 8-7/8 2X3/4KW
Description
FX 5SM HUB RGD 8-7/8 2X3/4KW ; FLANGE STYLE
Part # FX 5SM HUB RGD 8-7/8 2X3/4KW
BDI # 23202768
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5SM HUB RGD 225MM R7 50X11.4MMKW
Description
FX 5SM HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE
Part # FX 5SM HUB RGD 225MM R7 50X11.4MMKW
BDI # 23202824
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 6 HUB 225MM R7 50X11.4MMKW
Description
FCXMM 6 HUB 225MM R7 50X11.4MMKW
Part # FCXMM 6 HUB 225MM R7 50X11.4MMKW
BDI # 23190825
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs