Page 1 of 10

Next

Compare
S X 9-1/4

COMPARE

S X 9-1/4

Description
S X 9-1/4 QD BUSHING

DODGE

Part # 114940

BDI # 20495327

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.125
Length Thru Bore - Millimeter: 400.05
Length Thru Bore - Inch: 15.75
Outside Diameter - Millimeter: 307.975

Bore - Millimeter: 234.95
Bore - Inch: 9.25
Bushing Series: S

Price Inventory : Available to order
Loading Price
QTY
140A36 F-SPLIT 9.375IN ID MTO

COMPARE

140A36 F-SPLIT 9.375IN ID MTO

Description
140A36 F-SPLIT 9.375IN ID MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH

MARTIN SPROCKET & GR

Part # 140A36 F-SPLIT 9.375IN ID MTO

BDI # 21516128

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 20.08
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.053
Other Features: Split Type
Pitch Diameter - Millimeter: 510.032
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
FX 5SM HUB RGD 9-1/4 2-1/2X7/8KW

COMPARE

FX 5SM HUB RGD 9-1/4 2-1/2X7/8KW

Description
FX 5SM HUB RGD 9-1/4 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5SM HUB RGD 9-1/4 2-1/2X7/8KW

BDI # 23202774

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW

COMPARE

FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW

Description
FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW

BDI # 23202776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 9-1/4 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 9-1/4 2-1/2X7/8KW

Description
FX 7E HUB RGD 9-1/4 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 9-1/4 2-1/2X7/8KW

BDI # 23203992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY