Page 1 of 3

Next

Compare
60A84 X 9-9/16 W/6 25/64 HOLE

COMPARE

60A84 X 9-9/16 W/6 25/64 HOLE

Description
60A84 X 9-9/16 W/6 25/64 HOLE SPROCKET ; HOLES EQUALLY SPACED ON 10.25"BC

MARTIN SPROCKET & GR

Part # 60A84 X 9-9/16 W/6 25/64 HOLE

BDI # 22523004

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
FX 6E HUB RGD 9-5/8 2-1/2X7/8KW

COMPARE

FX 6E HUB RGD 9-5/8 2-1/2X7/8KW

Description
FX 6E HUB RGD 9-5/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6E HUB RGD 9-5/8 2-1/2X7/8KW

BDI # 23203668

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 9-5/8 2-1/2X7/8KW

COMPARE

FX 5.5S HUB RGD 9-5/8 2-1/2X7/8KW

Description
FX 5.5S HUB RGD 9-5/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S HUB RGD 9-5/8 2-1/2X7/8KW

BDI # 23203138

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 9-5/8 2-1/2X7/8KW

COMPARE

FXLMM 7 HUB 9-5/8 2-1/2X7/8KW

Description
FXLMM 7 HUB 9-5/8 2-1/2X7/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 9-5/8 2-1/2X7/8KW

BDI # 23194492

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5SM HUB RGD 9-5/8 2-1/2X7/8KW

COMPARE

FX 5.5SM HUB RGD 9-5/8 2-1/2X7/8KW

Description
FX 5.5SM HUB RGD 9-5/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5SM HUB RGD 9-5/8 2-1/2X7/8KW

BDI # 23203512

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY