MJC15-3-A
Description
MJC15-3-A JAW COUPLING HUB ; 3MM BORE 5/8" OD ALUM
Part # MJC15-3-A
BDI # 799952
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 16 | 92 Shore A Yellow 10 | 85 Shore A Blue 4.8In-Lbs | 2 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
15
Coupling Type:
Jaw Coupling
MJS15-3-A
Description
MJS15-3-A JAW COUPLING HUB ; 3MM BORE 5/8" OD ALUM
Part # MJS15-3-A
BDI # 800010
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 16 | 92 Shore A Yellow 10 | 85 Shore A Blue 4.8In-Lbs | 2 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15
Coupling Type:
Jaw Coupling
TTQM0316
Description
TTQM0316 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE MINI 3MM STEEL
Part # TTQM0316
BDI # 19305796
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
3
Length - Millimeter:
19
Other Features:
Self Centering | Limited Axial Movement | 13 MM Wrench Size
Length - Inch:
0.748
GM1C-03-B
Description
GM1C-03-B CLAMP COLLAR ; 3MM BORE BLK OXD STL 1-PIECE
Part # GM1C-03-B
BDI # 195642
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
3
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
3
Other Features:
Corrosion Resistance