ML035 1/8

COMPARE

ML035 1/8

Description
ML035 1/8 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML035 1/8

BDI # 609298

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
3525 4IN W/1IN X 1/8IN SHALLOW KW

COMPARE

3525 4IN W/1IN X 1/8IN SHALLOW KW

Description
3525 4IN W/1IN X 1/8IN SHALLOW KW ; BUSHING TB

MARTIN SPROCKET & GR

Part # 3525 4IN W/1IN X 1/8IN SHALLOW KW

BDI # 23036951

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 3.175
Bore - Inch: 0.125
Bushing Series: 3525

Price Inventory : Available to order
Loading Price
QTY
35B11 1/8IN BORE KW/SS

COMPARE

35B11 1/8IN BORE KW/SS

Description
35B11 1/8IN BORE KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH

MARTIN SPROCKET & GR

Part # 35B11 1/8IN BORE KW/SS

BDI # 21516067

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.331
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.502
Other Features: With Set Screw
Pitch Diameter - Millimeter: 33.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
R1-BLK 1 1/8

COMPARE

R1-BLK 1 1/8

Description
R1-BLK 1 1/8 SPLIT TAPER BUSHING

MARTIN SPROCKET & GR

Part # R1-BLK 1 1/8

BDI # 22968743

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 3.175
Bore - Inch: 0.125
Bushing Series: R1

Price Inventory : Available to order
Loading Price
QTY