Page 1 of 2

Next

Compare
LSC-2 SS

COMPARE

LSC-2 SS

Description
LSC-2 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-2-SHAFT COLLAR-SS

BDI # 593105

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 6.35
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.375
Outside Diameter - Millimeter: 9.525
Bore - Millimeter: 3.175
Width - Inch: 0.25

Price Inventory : Available to order
Loading Price
QTY
MOL25C 1/8 NKW

COMPARE

MOL25C 1/8 NKW

Description
MOL25C 1/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL25C-HUB-1/8-NKW

BDI # 596397

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.984

Length Thru Bore - Millimeter: 16.5
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Clamp
Coupling Type: Oldham Coupling
Torque: 17.7In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MOL16 1/8 NKW

COMPARE

MOL16 1/8 NKW

Description
MOL16 1/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL16-HUB-1/8-NKW

BDI # 596276

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 7
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 6.2In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MOL20C 1/8 NKW

COMPARE

MOL20C 1/8 NKW

Description
MOL20C 1/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL20C-HUB-1/8-NKW

BDI # 596391

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.75

Length Thru Bore - Millimeter: 14
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Clamp
Coupling Type: Oldham Coupling
Torque: 10.6In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MSF16 1/8 NKW

COMPARE

MSF16 1/8 NKW

Description
MSF16 1/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF16-HUB-1/8-NKW

BDI # 596241

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 8
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 4.4In-Lbs

Price Inventory : Available to order
Loading Price
QTY