L035 3/16 NKW
Description
L035 3/16 NKW COUPLING HUB ; 3/16" BORE 5/8" HUB DIA
Part # L035-HUB-3/16-NKW
BDI # 592514
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.858
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
8
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method:
Set Screw
Coupling Type:
Mini Soft Elastomeric Coupling
Torque:
4.4In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
10
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method:
Set Screw
Coupling Type:
Mini Soft Elastomeric Coupling
Torque:
8.9In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.984
Length Thru Bore - Millimeter:
11
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
17.7In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
7
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
6.2In-Lbs