Page 1 of 6

Next

Compare
MOL20 1/4 NKW

COMPARE

MOL20 1/4 NKW

Description
MOL20 1/4 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL20-HUB-1/4-NKW

BDI # 596288

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.75

Length Thru Bore - Millimeter: 9
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 10.6In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L035 1/4 NKW

COMPARE

L035 1/4 NKW

Description
L035 1/4 NKW COUPLING HUB ; 1/4" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # L035-HUB-1/4-NKW

BDI # 592515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LC090 1/4 NKW

COMPARE

LC090 1/4 NKW

Description
LC090 HUB 1/4 NKW

TIMKEN LOVEJOY

Part # LC090-HUB-1/4-NKW

BDI # 595545

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LSC-4 SS

COMPARE

LSC-4 SS

Description
LSC-4 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-4-SHAFT COLLAR-SS

BDI # 593107

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 6.35
Width - Inch: 0.313

Price Inventory : Available to order
Loading Price
QTY
AL075-HUB-1/4-NKW

COMPARE

AL075-HUB-1/4-NKW

Description
AL075-HUB-1/4-NKW ; COUPLING

TIMKEN LOVEJOY

Part # AL075-HUB-1/4-NKW

BDI # 592576

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY