Page 1 of 4

Next

Compare
L050 HUB 5/16 NKW 2SS AT 90 MTO

COMPARE

L050 HUB 5/16 NKW 2SS AT 90 MTO

Description
L050 HUB 5/16 NKW 2SS AT 90 CPLG HUB

TIMKEN LOVEJOY

Part # L050-HUB-5/16-NKW-2SS90

BDI # 24751494

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LSC-5 SS

COMPARE

LSC-5 SS

Description
LSC-5 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-5-SHAFT COLLAR-SS

BDI # 593108

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Bore - Millimeter: 7.95
Width - Inch: 0.313

Price Inventory : Available to order
Loading Price
QTY
L070 5/16 NKW

COMPARE

L070 5/16 NKW

Description
L070 5/16 NKW COUPLING HUB ; 5/16" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # L070-HUB-5/16-NKW

BDI # 592552

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL075 5/16 NKW

COMPARE

AL075 5/16 NKW

Description
AL075 5/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL075-HUB-5/16-NKW

BDI # 592577

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL070 5/16 NKW

COMPARE

AL070 5/16 NKW

Description
AL070 5/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL070-HUB-5/16-NKW

BDI # 592563

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY