Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668259
Pressure Angle:
14.5
PLB3-080DF90-5/16
Description
PLB3-080DF90-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54674
BDI # 173684
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Bore - Millimeter:
7.95
Width - Inch:
0.25
Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.23
Bore - Millimeter:
7.95
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.65
S2012BS 5/16
Description
S2012BS 5/16 SPUR GEAR ; 14 1/2 DEG STEEL BS
Part # S2012BS 5/16
BDI # 611738
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672113
Pressure Angle:
14.5