Page 1 of 5

Next

Compare
PHE L050-9MM

COMPARE

PHE L050-9MM

Description
PHE L050-9MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L050-9MM

BDI # 1281568

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 1.083

Length Thru Bore - Millimeter: 16
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.5
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L070-9MM

COMPARE

PHE L070-9MM

Description
PHE L070-9MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L070-9MM

BDI # 1281577

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 1.378

Length Thru Bore - Millimeter: 19
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 35
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L075-9MM

COMPARE

PHE L075-9MM

Description
PHE L075-9MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L075-9MM

BDI # 1281587

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 1.752

Length Thru Bore - Millimeter: 21
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.5
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
6202690

COMPARE

6202690

Description
6202690 KEYLESS BUSHING ; 19MM OD TRANTORQUE STEEL

FENNER DRIVES

Part # 6202690

BDI # 17282712

Features

Component: Keyless Wrench Locking Assembly
Series: Mini
Inch - Metric: Metric
Material: Zinc Coated Steel
Outside Diameter - Inch: 0.748

Outside Diameter - Millimeter: 19
Bore - Millimeter: 9
Length - Millimeter: 22.2
Other Features: Self Centering | Limited Axial Movement | 16 MM Wrench Size
Length - Inch: 0.874

Price Inventory : Available to order
Loading Price
QTY
3J 9MM NKW

COMPARE

3J 9MM NKW

Description
3J 9MM NKW SLEEVE COUPLING FLANGE ; 9MM BORE 2.06" HUB OD 2" LTB

MARTIN SPROCKET & GR

Part # 3J 9MM NKW

BDI # 21977986

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY