Page 1 of 9

Next

Compare
L070-HUB-3/8HEX

COMPARE

L070-HUB-3/8HEX

Description
L070-HUB-3/8HEX COUPLING HUB

TIMKEN LOVEJOY

Part # L070-HUB-3/8HEX

BDI # 24599373

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL090 X 3/8 1/8X1/16 KW

COMPARE

AL090 X 3/8 1/8X1/16 KW

Description
AL090 3/8 1/8X1/16 KW CPLG HUB ; 3/8" BORE WITH KEYWAY

TIMKEN LOVEJOY

Part # AL090-HUB-3/8-1/8X1/16KW

BDI # 24087881

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.12

Length Thru Bore - Millimeter: 23.114
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075 3/8 NKW

COMPARE

L075 3/8 NKW

Description
L075 3/8 NKW COUPLING HUB ; 3/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-3/8-NKW

BDI # 592590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L050S 3/8 NKW LTB .320

COMPARE

L050S 3/8 NKW LTB .320

Description
L050S 3/8 NKW LTB .320 COUPLING HUB ; 3/8" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # L050S-HUB-3/8-NKW-LTB=.32

BDI # 592539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL075 3/8 NKW

COMPARE

AL075 3/8 NKW

Description
AL075 3/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL075-HUB-3/8-NKW

BDI # 592578

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY