Page 1 of 6

Next

Compare
006-11520A

COMPARE

006-11520A

Description
006-11520A IDLER PULLEY ; 76.2MM OD BALL BEARING

TIMKEN

Part # 006-11520A PULLEY

BDI # 1309370

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 19
Face Width - Inch: 0.748
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 18.288
Belt Width - Millimeter: 31.75
Belt Series: A | B | C | D
Product Name: V-Belt Idler Pulley

Price Inventory : Available to order
Loading Price
QTY
MOL25 10MM NKW

COMPARE

MOL25 10MM NKW

Description
MOL25 10MM NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL25-HUB-10MM-NKW

BDI # 596305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 0.984

Length Thru Bore - Millimeter: 11
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 17.7In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MSF25 10MM NKW

COMPARE

MSF25 10MM NKW

Description
MSF25 10MM NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF25-HUB-10MM-NKW

BDI # 596263

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Zinc Alloy
Outside Diameter - Inch: 0.984

Length Thru Bore - Millimeter: 12
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 13.3In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L095 10MM 4X1.8MMKW

COMPARE

L095 10MM 4X1.8MMKW

Description
L095 10MM 4X1.8MMKW JAW COUPLING HUB

TIMKEN LOVEJOY

Part # L095-HUB-10MMH7-4X1.8MMKW

BDI # 21444524

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL075 10MM 3 X 1.4MM KW

COMPARE

AL075 10MM 3 X 1.4MM KW

Description
AL075 10MM 3 X 1.4MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL075-HUB-10MMH7-3X1.4MMKW

BDI # 595284

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY