AL075 11MM 4X1.8MM KW
Description
AL075 11MM 4X1.8MM KW COUPLING HUB
Part # AL075-HUB-11MMH7-4X1.8MMKW
BDI # 595832
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
GS 19/24B HUBAL 11MM CWK
Description
GS 19/24B HUBAL 11MM CWK ; CURVED JAW 11MM BORE 19/24 SPIDER AL
Part # GS19/24B-HUB-AL-11MMH7-4X1.8MMKW-CWK
BDI # 21562335
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
MITE HUB 11MM 4X1.8MM KW
Description
MITE HUB 11MM 4X1.8MM KW
Part # MITE-HUB-11MM-4X1.8MMKW
BDI # 19074615
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Length Thru Bore - Millimeter:
28.702
Length Thru Bore - Inch:
1.13
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Gear Coupling
AL070 11MM 4X1.8MM KW
Description
AL070 11MM 4X1.8MM KW COUPLING HUB
Part # AL070-HUB-11MMH7-4X1.8MMKW
BDI # 596784
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
AL090 11MM 4X1.8MM KW
Description
AL090 11MM 4X1.8MM KW COUPLING HUB
Part # AL090-HUB-11MMH7-4X1.8MMKW
BDI # 596401
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
23.114
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling