Page 1 of 3

Next

Compare
5 C 300 X 5 1-1/4 X 5/8 STD KW

COMPARE

5 C 300 X 5 1-1/4 X 5/8 STD KW

Description
MARTIN SPROCKET & GR 5 C 300 X 5 1-1/4 X 5/8 STD KW

MARTIN SPROCKET & GR

Part # 5 C 300 X 5 1-1/4 X 5/8 STD KW

BDI # 25880521

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.4
Outside Diameter - Millimeter: 772.16
Bore - Millimeter: 12.7
Bore - Inch: 0.5

Other Features: Arm Style
Mounting Method: Finished Bore
Belt Series: C
Bushing Size: No Bushing
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 1/2 1/8X1/16KW

COMPARE

LH300 HUB 1/2 1/8X1/16KW

Description
LH300 HUB 1/2 1/8X1/16KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH300 HUB 1/2 1/8X1/16KW

BDI # 23204364

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1/2X1/8 W/CLAMP

COMPARE

300 HUB 1/2X1/8 W/CLAMP

Description
300 HUB 1/2X1/8 W/CLAMP COUPLING HUB

MAGNALOY COUPLING

Part # M30001604C

BDI # 601172

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1/2 X NO KEYWAY

COMPARE

300 HUB 1/2 X NO KEYWAY

Description
300 HUB 1/2 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300016N

BDI # 601175

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1/2X1/8 W/DSS

COMPARE

300 HUB 1/2X1/8 W/DSS

Description
300 HUB 1/2X1/8 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M30001604DSS

BDI # 601173

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY