1210 14MM
Description
1210 14MM TAPERED BUSHING ; 14MM BORE 47.625MM OD 25.4MM LTB
Part # 1210 14MM
BDI # 615251
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
14
Bore - Inch:
0.551
Other Features:
Keyway on ID
Global Part Number GPN:
463836
Bushing Series:
1210
4J 14MM
Description
4J 14MM SLEEVE COUPLING FLANGE ; 14MM BORE 2.46" OD 2.375" LTB
Part # 4J 14MM
BDI # 21976048
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
PHE L050-14MM
Description
PHE L050-14MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L050-14MM
BDI # 1281572
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.083
Length Thru Bore - Millimeter:
16
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.5
Coupling Type:
Jaw Coupling
PHE L075-14MM
Description
PHE L075-14MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L075-14MM
BDI # 1281591
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.5
Coupling Type:
Jaw Coupling
PHE L090-14MM
Description
PHE L090-14MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L090-14MM
BDI # 1281602
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.126
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
54
Coupling Type:
Jaw Coupling