LH300 HUB 9/16 1/8X1/16KW

COMPARE

LH300 HUB 9/16 1/8X1/16KW

Description
LH300 HUB 9/16 1/8X1/16KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH300 HUB 9/16 1/8X1/16KW

BDI # 23204366

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 9/16X1/8

COMPARE

300 HUB 9/16X1/8

Description
300 HUB 9/16X1/8 COUPLING HUB

MAGNALOY COUPLING

Part # M30001804

BDI # 601177

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY