L090 .590 1/8X1/16 KW

COMPARE

L090 .590 1/8X1/16 KW

Description
L090 .590 1/8X1/16 KW

TIMKEN LOVEJOY

Part # 68514444462

BDI # 19073452

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 X 0.590IN W/404 WOODRUFF KEY

COMPARE

L110 X 0.590IN W/404 WOODRUFF KEY

Description
L110 X 0.590IN W/404 WOODRUFF KEY ; COUPLING HUB

TIMKEN LOVEJOY

Part # L110 X 0.590IN W/404 WOODRUFF KEY

BDI # 24975945

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY