Page 1 of 4

Next

Compare
LH300 HUB 5/8  3/16X3/32KW

COMPARE

LH300 HUB 5/8 3/16X3/32KW

Description
LH300 HUB 5/8 3/16X3/32KW

TIMKEN LOVEJOY

Part # LH300-HUB-5/8-3/16X3/32KW

BDI # 21444527

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 5/8 5/32X5/64KW

COMPARE

LH300 HUB 5/8 5/32X5/64KW

Description
LH300 HUB 5/8 5/32X5/64KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-5/8-5/32X5/64KW

BDI # 23204650

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 5/8 X NO KEYWAY

COMPARE

300 HUB 5/8 X NO KEYWAY

Description
300 HUB 5/8 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300020N

BDI # 601187

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 5/8X5/32 W/DSS

COMPARE

300 HUB 5/8X5/32 W/DSS

Description
300 HUB 5/8X5/32 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M30002005DSS

BDI # 601182

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 5/8X3/16 W/DSS45

COMPARE

300 HUB 5/8X3/16 W/DSS45

Description
300 HUB 5/8X3/16 W/DSS45 COUPLING HUB

MAGNALOY COUPLING

Part # M30002006DSS45

BDI # 601185

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY