FX 2E HUB RGD 17MM P7 5X2.3MMKW
Description
FX 2E HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE
Part # FX-2E-HUB-RGD-17MMP7-5X2.3MMKW
BDI # 23196002
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
L150 17MM 5X2.3MM KW
Description
L150 17MM 5X2.3MM KW HUB
Part # L150-HUB-17MMH7-5X2.3MMKW
BDI # 596441
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
CJ 24A PM 17MM KW
Description
CJ 24A PM 17MM KW JAW COUPLING HUB ; W/KW CURVED 17MM BORE
Part # CJ24A-HUB-PM-17MMH7-5X2.3MMKW
BDI # 23183472
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
L110 17MM 5X2.3MM KW
Description
L110 17MM 5X2.3MM KW COUPLING HUB
Part # L110-HUB-17MMH7-5X2.3MMKW
BDI # 596439
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
L070 17MM 5X2.3MM KW
Description
L070 17MM 5X2.3MM KW COUPLING HUB
Part # L070-HUB-17MMH7-5X2.3MMKW
BDI # 595552
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling