40BS9HT 0.687/0.688IN NKW NSS
Description
40BS9HT 0.687/0.688IN NKW NSS SPROCKET ; MTO 1/2IN PITCH 9 TEETH
Part # 40BS9HT 0.687/0.688IN NKW NSS
BDI # 21993349
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
RAPTOR 2HCBM 11/16IN
Description
RAPTOR 2HCBM 11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015267
BDI # 20491703
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.876
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
41.91
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
RAPTOR 3HCBM 11/16IN
Description
RAPTOR 3HCBM 11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015278
BDI # 20491725
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
RAPTOR 4HCBM 11/16IN
Description
RAPTOR 4HCBM 11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015293
BDI # 20491755
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
RAPTOR 5HCBM 11/16IN
Description
RAPTOR 5HCBM 11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015312
BDI # 20491793
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs