Page 1 of 17

Next

Compare
L095 11/16 3/16X3/32 KW

COMPARE

L095 11/16 3/16X3/32 KW

Description
L095 11/16 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L095-HUB-11/16-3/16X3/32KW

BDI # 592635

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 11/16 3/16X3/32 KW

COMPARE

L100 11/16 3/16X3/32 KW

Description
L100 11/16 3/16X3/32 KW COUPLING HUB ; 11/16IN BORE X 2.54IN L METLIC SINT IRON

TIMKEN LOVEJOY

Part # L100-HUB-11/16-3/16X3/32KW

BDI # 592675

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL099 11/16 3/16X3/32 KW

COMPARE

AL099 11/16 3/16X3/32 KW

Description
AL099 11/16 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL099-HUB-11/16-3/16X3/32KW

BDI # 595562

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 26.162
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 52.324
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL095-HUB-11/16-3/16X3/32KW

COMPARE

AL095-HUB-11/16-3/16X3/32KW

Description
AL095-HUB-11/16-3/16X3/32KW ; COUPLING

TIMKEN LOVEJOY

Part # AL095-HUB-11/16-3/16X3/32KW

BDI # 593143

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.12

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075 11/16 3/16X3/32 KW

COMPARE

L075 11/16 3/16X3/32 KW

Description
L075 11/16 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L075-HUB-11/16-3/16X3/32KW

BDI # 592597

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY