LH300 HUB 18MM H7 6X2.8MMKW

COMPARE

LH300 HUB 18MM H7 6X2.8MMKW

Description
LH300 HUB 18MM H7 6X2.8MM KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-18MMH7-6X2.8MMKW

BDI # 23204592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 18X6 METRIC

COMPARE

300 HUB 18X6 METRIC

Description
300 HUB 18X6 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M1806

BDI # 601341

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY