1610 20MM
Description
1610 20MM TAPERED BUSHING ; 20MM BORE 57.15MM OD 25.4MM LTB
Part # 1610 20MM
BDI # 616129
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Global Part Number GPN:
463903
Bushing Series:
1610
PHF TB1008X20MM
Description
PHF TB1008X20MM TAPER BUSHING ; NON-RETURNABLE
Part # PHF TB1008X20MM
BDI # 1279029
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Bushing Series:
1008
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
20
Length - Millimeter:
28.5
Other Features:
5 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
1.122
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Global Part Number GPN:
460852
Bushing Series:
SH
21-IDL-SPRK
Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T
Part # 77201510
BDI # 1100273
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
21