RAPTOR 30HCBM 13/16IN
Description
RAPTOR 30HCBM 13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCBM 13/16IN
BDI # 20491943
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 40HCBM 13/16IN
Description
RAPTOR 40HCBM 13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCBM 13/16IN
BDI # 20492013
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
RAPTOR 20HCBM 13/16IN
Description
RAPTOR 20HCBM 13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 20HCBM 13/16IN
BDI # 20491889
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 3HCBM 13/16IN
Description
RAPTOR 3HCBM 13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 3HCBM 13/16IN
BDI # 20491729
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
RAPTOR 2HCBM 13/16IN
Description
RAPTOR 2HCBM 13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 2HCBM 13/16IN
BDI # 20491707
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.876
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
41.91
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs