A40B24SS X 0.8135IN
Description
A40B24SS X 0.8135IN SPROCKET ; SS304 DWG# 45116D
Part # A40B24SS X 0.8135IN
BDI # 25187030
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40B24SSZ X 0.8135IN
Description
40B24SSZ X 0.8135IN SPROCKET ; SS304 DWG# 45116DA
Part # 40B24SSZ X 0.8135IN
BDI # 25187029
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore