1210 22MM
Description
1210 22MM TAPERED BUSHING ; 22MM BORE 47.625MM OD 25.4MM LTB
Part # 1210 22MM
BDI # 615257
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
463842
Bushing Series:
1210
CJ28A-HUB-PM-22MMH7
Description
CJ28A-HUB-PM-22MMH7 COUPLING HALF
Part # CJ28A-HUB-PM-22MMH7-6X2.8MMKW
BDI # 24065766
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
48
Coupling Type:
Jaw Coupling
PHE L095-22MM
Description
PHE L095-22MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L095-22MM
BDI # 1281620
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.126
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
54
Coupling Type:
Jaw Coupling
PHE L075-22MM
Description
PHE L075-22MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L075-22MM
BDI # 1281598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.5
Coupling Type:
Jaw Coupling
PHE L090-22MM
Description
PHE L090-22MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L090-22MM
BDI # 1281608
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.126
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
54
Coupling Type:
Jaw Coupling