Page 1 of 131

Next

Compare
H 15/16

COMPARE

H 15/16

Description
H 15/16 TAPERED BUSHING ; 15/16" BORE 1-5/8" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # H 15/16

BDI # 608892

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 23.825
Bore - Inch: 0.938
Other Features: Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464576
Bushing Series: H

Price Inventory : In stock
Loading Price
QTY
7S 15/16 1/4X1/8 KW

COMPARE

7S 15/16 1/4X1/8 KW

Description
7S 15/16 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-15/16-1/4X1/8KW

BDI # 594325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
AK59 15/16

COMPARE

AK59 15/16

Description
AK59 15/16 V-BELT SHEAVE ; 1 GRV FRACTIONAL

MARTIN SPROCKET & GR

Part # AK59 15/16

BDI # 605582

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Outside Diameter - Millimeter: 146.05
Bore - Millimeter: 23.825
Other Features: Arm Style

Global Part Number GPN: 582026
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
ML190 15/16

COMPARE

ML190 15/16

Description
ML190 15/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML190 15/16

BDI # 609485

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
E 15/16

COMPARE

E 15/16

Description
E 15/16 QD BUSHING ; 15/16" BORE

MARTIN SPROCKET & GR

Part # E 15/16

BDI # 608193

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 23.825
Bore - Inch: 0.938
Other Features: Keyway on ID
Global Part Number GPN: 464381
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY