Page 1 of 26

Next

Compare
7S 15/16 1/4X1/8 KW

COMPARE

7S 15/16 1/4X1/8 KW

Description
7S 15/16 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-15/16-1/4X1/8KW

BDI # 594325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
4J 15/16 1/4X1/8 KW

COMPARE

4J 15/16 1/4X1/8 KW

Description
4J 15/16 1/4X1/8 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 4J-FLNG-15/16-1/4X1/8KW

BDI # 594273

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 15/16 1/4X1/8 KW

COMPARE

5S 15/16 1/4X1/8 KW

Description
5S 15/16 1/4X1/8 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 5S-FLNG-15/16-1/4X1/8KW

BDI # 594288

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF15X15/16

COMPARE

QF15X15/16

Description
QF15X15/16 COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF15X15/16

BDI # 21958737

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL095 15/16 1/4X1/8 KW

COMPARE

AL095 15/16 1/4X1/8 KW

Description
AL095 15/16 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL095-HUB-15/16-1/4X1/8KW

BDI # 593147

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.12

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY