LC099 HUB 25MM 8X3.3MMKW
Description
LC099 HUB 25MM 8X3.3MMKW
Part # LC099-HUB-25MMH7-8X3.3MMKW
BDI # 23186554
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
5S 25MM 8X3.3MM KW
Description
5S 25MM 8X3.3MM KW FLANGE COUPLING HUB
Part # 5S-FLNG-25MMH7-8X3.3MMKW
BDI # 595235
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
47.752
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
GS28/38B-HUB-AL25MMH7-8X3.3MMKWDSCK
Description
GS28/38B-HUB-AL25MMH7-8X3.3MMKWDSCK ; COUPLING
Part # GS28/38B-HUB-AL-25MMH7-8X3.3MMKW-DSCK
BDI # 25124212
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling
GS38/45B-HUB-AL-25MMH7-8X3.3MMKW-DSCK
Description
GS38/45B-HUB-AL-25MMH7-8X3.3MMKW-DSCK ; CPLG AL 25MM BORE
Part # GS38/45B-HUB-AL-25MMH7-8X3.3MMKW-DSCK
BDI # 21844839
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
80
Coupling Type:
Jaw Coupling
AL095 25MM 8X3.3MM KW
Description
AL095 25MM 8X3.3MM KW COUPLING HUB
Part # AL095-HUB-25MMH7-8X3.3MMKW
BDI # 596777
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.848
Coupling Type:
Jaw Coupling