50A30 1.003/1.004 MOD
Description
50A30 1.003/1.004 MOD SGL ROW SPRKT ; STK BORE ANSI 50 6.321 OD 5.979IN PT DIA
Part # 50A30 1.003/1.004 MOD
BDI # 24720506
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore